Shop All Kraft Paper
Pactiv
EarthChoice OneBox Paper Box, 77 oz, 9 x 4.85 x 2.7, Kraft, PK162 PK
Mfr # NOB04SKEC
Zoro # G600929470
product price: $125.99
/pk 162, $0.78/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9"
- Color Kraft
- Height 2.7"
- Depth 4.85"
- Material Paperboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # NOB04SKEC
- Zoro # G600929470
- Country of Origin United States
- Category Kraft Paper
Dimensions
Width | 9" |
Height | 2.7" |
Depth | 4.85" |
Details
Color | Kraft |
Material | Paperboard |
Number of Compartments | 1 |
Capacity | 77 oz |
Description
Searching for the perfect alternative to plastic containers? EarthChoice®OneBox® paper boxes help food prep and assembly run smoothly and stay mess-free thanks to a secure front latch closure. Send your to-go orders out with confidence using these easy to close, leak proof, paper containers that come pre-assembled!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Executive 20 Sheet Metal Stapler, Black, PK2 (B440-BLK-2PK)
- QUARTET Pedestal Letter Board 20"x16" (7920M)
- AVERY TrueBlock Shipping Labels, Sure, PK5000 (95910)
- SOLAR GROUP Solar Group 250396 Galvanized Double Door Mailbox; Outback Black (250396)
- ZERUST Zerust VCI Kraft Paper Sheets, 3, PK2000 (300-M-00032)
- JOHNS MANVILLE 90005449 R30 16 x 48 in Kraft Batt (JO576620)
- ZORO SELECT Natural Kraft Paper 24" x 18", 30 lb. Basis Weight, Pk1660 (5PGR0)
- ZERUST Zerust VCI Poly Kraft Paper Roll, 1 Mil/ (300-F-00025)
- ZORO SELECT 18" W Poly Coated Kraft Paper (5PGL0)
- VERSA PAK Expandable Versa-Pak™ Cellulose Wadding, Slit at 12", Perf at 12", 24" x 167', Kraft, 2/Rolls (KIM65220)
- SPRING-FILL Kraft Monster Crinkle, Jumbo Paper Shred - 10 lb. (442MC10KFT)
- Pactiv Protective Packaging