Shop All Kraft Paper
Pactiv
EarthChoice OneBox Paper Box, 66 oz, 6.5 x 4.5 x 3.25, Kraft, PK160 PK
Mfr # NOB03KEC
Zoro # G000929469
product price: $101.99
/pk 160, $0.64/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.5"
- Color Kraft
- Depth 4.5"
- Capacity 66 oz
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # NOB03KEC
- Zoro # G000929469
- Country of Origin United States
- Category Kraft Paper
Dimensions
Width | 6.5" |
Depth | 4.5" |
Height | 3.25" |
Details
Color | Kraft |
Capacity | 66 oz |
Number of Compartments | 1 |
Material | Paperboard |
Description
Searching for the perfect alternative to plastic containers? EarthChoice®OneBox® paper boxes help food prep and assembly run smoothly and stay mess-free thanks to a secure front latch closure. Send your to-go orders out with confidence using these easy to close, leak proof, paper containers that come pre-assembled!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY RESOURCE GROUP Blank Tag, 6-1/4 x 3-1/8 In, Yel, PK100 (T612-Y)
- PACON Paper Roll, 48"x50ft., Canary (57085)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (5CNY7)
- MASTERVISION Magnetic Steel Dry-Erase Board, 48" X 48", Aluminum Frame (MA3807170)
- ZERUST Zerust VCI Poly Kraft Paper Roll, 1 Mil/ (300-F-00025)
- ZERUST Zerust VCI Poly Kraft Paper, 1 Mil/, PK2 (300-F-00024)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 36"x300', Kraft (IKP3660)
- PARTNERS BRAND Crinkle Paper, 10 lb., Teal, 1/Case (CP10R)
- ZORO SELECT Kraft Paper 48" x 900 ft., 40 lb. Basis Weight (5PGN5)
- PARTNERS BRAND Kraft Paper Roll, 40#, 24" x 900', Kraft, 1/Roll (KP2440)
- PARTNERS BRAND Kraft Paper Roll, 50#, 30" x 720', Kraft, 1 Roll (KP3050)
- Pactiv Kraft Paper