Shop All Kraft Paper
Pactiv
EarthChoice OneBox Paper Box, 55 oz, 9 x 4.85 x 2, Kraft, PK100 PK
Mfr # NOB02KEC
Zoro # G100929437
product price: $61.99
/pk 100, $0.62/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9"
- Color Kraft
- Capacity 55 oz
- Material Paperboard
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # NOB02KEC
- Zoro # G100929437
- Country of Origin United States
- Category Kraft Paper
Dimensions
Width | 9" |
Height | 2" |
Depth | 4.85" |
Details
Color | Kraft |
Capacity | 55 oz |
Material | Paperboard |
Number of Compartments | 1 |
Description
Searching for the perfect alternative to plastic containers? EarthChoice®OneBox® paper boxes help food prep and assembly run smoothly and stay mess-free thanks to a secure front latch closure. Send your to-go orders out with confidence using these easy to close, leak proof, paper containers that come pre-assembled!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Stapled Notebook, Unvrsl, PK3 (371FX)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400024)
- FLIPSIDE PRODUCTS 12 x 12 Dark Cork Tiles 4, PK16 (12058-4)
- PAPER MATE Porous Point Felt Tip Pen, Medium Black PK12 (8430152)
- IDL PACKAGING Recycled Kraft Paper, 18"x180 Ft., 30 lb. Basis Weight (P-1830-1)
- ZORO SELECT 50 lb. Natura Kraft Paper 24" x 720 ft. (5PGN7)
- VERSA PAK Expandable Versa-Pak™ Cellulose Wadding, Slit at 12", Perf at 12", 24" x 167', Kraft, 2/Rolls (KIM65220)
- PARTNERS BRAND Kraft Paper Roll, 60#, 60" x 600', Kraft, 1/Roll (KP6060)
- SPRING-FILL Kraft Monster Crinkle, Jumbo Paper Shred - 10 lb. (442MC10KFT)
- ZORO SELECT Natural Kraft Paper 18" x 900 ft., 40 lb. Basis Weight (5PGL9)
- SCHOOL SMART PAPER KRAFT ROLL 48INX1000FT 40LB BROWN (4048BKM)
- Pactiv Kraft Paper