Shop All Kraft Paper
Pactiv
EarthChoice OneBox Paper Box, 46 oz, 4.5 x 4.5 x 3.25, Kraft, PK200 PK
Mfr # NOB08KEC
Zoro # G700929721
product price: $94.99
/pk 200, $0.47/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5"
- Color Kraft
- Material Paperboard
- Depth 4.5"
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # NOB08KEC
- Zoro # G700929721
- Country of Origin United States
- Category Kraft Paper
Dimensions
Width | 4.5" |
Depth | 4.5" |
Height | 3.25" |
Details
Color | Kraft |
Material | Paperboard |
Number of Compartments | 1 |
Capacity | 46 oz |
Description
Searching for the perfect alternative to plastic containers? EarthChoice®OneBox® paper boxes help food prep and assembly run smoothly and stay mess-free thanks to a secure front latch closure. Send your to-go orders out with confidence using these easy to close, leak proof, paper containers that come pre-assembled!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 14" Vacuum Sealer Bags, 3 mil, Clear, PK 500 (5CPX3)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 10", Kraft, 20/Bundle (11A787)
- ADVANTUS Super Stacker Pencil Box, Clear, 8 1/4 x 3 3/4 x 1 1/2 (40309)
- KORRVU Korrvu® Retention Packaging, 12"x 10"x 5", Kraft, 1/Bundle (KOR108)
- PARTNERS BRAND Reinforced Kraft Paper Rolls, 36" x 300', Kraft, 1/Roll (KPR3650)
- VERSA PAK Expandable Versa-Pak™ Cellulose Wadding, 24" x 167', Kraft, 1/Roll (KIM65240)
- JOHNS MANVILLE INTL R19 23x39' Kraft Roll (B242)
- ZERUST Zerust VCI Poly Reinforced Kraft Paper, (300-M-00312)
- IDL PACKAGING 9 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-9)
- BSC PREFERRED 15 x 20'' Kraft Gift Grade Tissue Paper, 960PK (S-13178)
- JOHNS MANVILLE INTL R13 15x32' Kraft Roll (B1284)
- Pactiv Protective Packaging