Shop All Food Containers
Pactiv
EarthChoice OneBox Paper Box, 37 oz, 4.5 x 4.5 x 2.5, White, PK312 PK
Mfr # NOB01W
Zoro # G200929450
product price: $161.99
/pk 312, $0.52/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 4-1/2 in
- Overall Depth (In.) 4-1/2 in
- Color White
- Material Paperboard
- Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # NOB01W
- Zoro # G200929450
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 4-1/2 in |
Overall Depth (In.) | 4-1/2 in |
Width | 4.5" |
Depth | 4.5" |
Height | 2.5" |
Overall Height (In.) | 2-1/2 in |
Details
Color | White |
Material | Paperboard |
Type | Box |
Item | Food Containers |
Capacity | 37 oz |
Number of Compartments | 1 |
Microwave Safe | Yes |
Food Container Material Type | Paper |
Description
Searching for the perfect alternative to plastic containers? EarthChoice®OneBox® paper boxes help food prep and assembly run smoothly and stay mess-free thanks to a secure front latch closure. Send your to-go orders out with confidence using these easy to close, leak proof, paper containers that come pre-assembled!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Refrigeration Control (1609-101)
- MOFFAT Motor Kit (013431K)
- DURHAM MFG Truck, Pan And Tray (PAT-24-4-14-95)
- LOGO BRANDS USC 40oz Flipside Powder Coat Tumbler (205-S40PT-34)
- PACTIV VERSAtainers, Black/Clear, 38oz, 6w x 8 1/2d x 2h, PK150 (NC888B)
- PACTIV EarthChoice MealMaster Container, 16 oz, 8.13 x 6.5 x 1, Black, PK252 PK (0CN846160000)
- PACTIV ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, PK200 (YCI811100000)
- PACTIV DELItainer Microwavable Combo, Clear, 8 oz, 1.13 x 2.8 x 1.33, PK240 (YL2508)
- PACTIV SmartLock Food Containers, Clear, 20oz, 5 3/4w x 6d x 3h, PK500 (YCI811600000)
- PACTIV Pactiv YTD199030000 CPC 9 in. 3 Compartment Foam Hinged - Case of 150 (YTD199030000 CPC)
- FABRI-KAL Microwavable Deli Containers, 8oz, Clear, PK500 (9505100)
- Pactiv Food Containers