Shop All Kraft Paper
Pactiv
EarthChoice OneBox Paper Box, 37 oz, 4.5 x 4.5 x 2.5, Kraft, PK312 PK
Mfr # NOB01KEC
Zoro # G000929346
product price: $175.99
/pk 312, $0.56/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5"
- Color Kraft
- Number of Compartments 1
- Depth 4.5"
- Material Paperboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # NOB01KEC
- Zoro # G000929346
- Country of Origin United States
- Category Kraft Paper
Dimensions
Width | 4.5" |
Depth | 4.5" |
Height | 2.5" |
Details
Color | Kraft |
Number of Compartments | 1 |
Material | Paperboard |
Capacity | 37 oz |
Description
Searching for the perfect alternative to plastic containers? EarthChoice®OneBox® paper boxes help food prep and assembly run smoothly and stay mess-free thanks to a secure front latch closure. Send your to-go orders out with confidence using these easy to close, leak proof, paper containers that come pre-assembled!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 1/8-cut Tab Slots Hanging File Folder, PK25 (5215AST)
- SUPERSCAN SUPERSCAN® Press-On Vinyl Envelopes, Long Side Open, 3" x 5", Clear, 50/Case (LH208)
- TREFL -10405 Rio De Janeiro Jigsaw Puzzle - 1000 Piece (Trefl-10405)
- FELLOWES MACHINE, BIND, WIRE, GALAXY (FEL5217801)
- ZORO SELECT 50 lb. Natura Kraft Paper 24" x 720 ft. (5PGN7)
- ZORO SELECT 18" W Poly Coated Kraft Paper (5PGL0)
- ZORO SELECT Natural Kraft Paper 48" x 720 ft., 50 lb. Basis Weight (5PGP0)
- ZORO SELECT Recycled Kraft Paper 24 In. x 250 ft., 40 lb. Basis Weight (48K981)
- BOX PACKAGING Global Industrial„¢ Kraft Paper, 30 lbs., 60"W x 1200'L, 1 Roll (KP6030)
- SCOTCH Postal Wrapping Paper, Brown (MMM7900)
- PARTNERS BRAND Kraft Paper Roll, 40#, 12"x 900', Kraft, 1/Roll (KP1240)
- Pactiv Protective Packaging