Shop All Food Containers
Pactiv
EarthChoice MealMaster Container, 16 oz, 8.13 x 6.5 x 1, Black, PK252 PK
Mfr # 0CN846160000
Zoro # G200929443
product price: $420.99
/pk 252, $1.67/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 8.13 in
- Overall Depth (In.) 6-1/2 in
- Color Black
- Material Polypropylene
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # 0CN846160000
- Zoro # G200929443
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8.13 in |
Overall Depth (In.) | 6-1/2 in |
Width | 8.13" |
Depth | 6.5" |
Overall Height (In.) | 1 in |
Height | 1" |
Details
Color | Black |
Material | Polypropylene |
Capacity | 16 oz |
Item | Food Containers |
Number of Compartments | 1 |
Type | Base |
For Use With | YCN8462S00D0 |
Food Container Material Type | Plastic |
Description
Perfect for hot, crispy, or cold food. When foam is not an option, these sustainable containers make an excellent alternative. They're made with 50% less plastic and resist grease, moisture and help eliminate messy leaking. Clear polypropylene lids with ZipSeal (sold separately) and easy stackability make these bowls perfect for carry out applications or to merchandise in a display case. They withstand microwave temperatures up to 250°F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Sienna Wht XL (0437-2505)
- CHAMPION - MOYER DIEBEL Motor 2Hp Mv/60/3 Jet - Tefc, #115585 (115585)
- VULCAN HART Oven Rack 20.5 F/B X 25.75 L/R (12718)
- WINCO 8 oz Clear Squeeze Bottle (PSB-08C)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 24oz, 7"dia, PK150 (NC723B)
- PACTIV SmartLock Food Containers, Clear, 20oz, 5 3/4w x 6d x 3h, PK500 (YCI811600000)
- PACTIV ClearView Bakery Cupcake Container, 2-Comp, 6.75 x 4 x 4, Clear, PK100 PK (2002)
- PACTIV Pactiv YTD199030000 CPC 9 in. 3 Compartment Foam Hinged - Case of 150 (YTD199030000 CPC)
- PACTIV OPS ClearView Dome-Style Lid for Meadoware Plate, Fluted, Clear, PK504 PK (YCI800120000)
- PACTIV VERSAtainers, Black/Clear, 38oz, 6w x 8 1/2d x 2h, PK150 (NC888B)
- PLASTIC 168 oz HDPE Natural Container, 100PK (02CL168)
- Pactiv Food Containers