Shop All Disposable Cups and Lids
Pactiv
EarthChoice Hot Cups, 16 oz, Green, PK1000
Mfr # DPHC16EC
Zoro # G7516865
product price: $473.99
/pk 1000, $0.47/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Green
- Disposables Product Grouping Hot
- Material Polylactic Acid (PLA) Paper
- Type Hot
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # DPHC16EC
- Zoro # G7516865
- UPC # 10795597226564
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Green |
Disposables Product Grouping | Hot |
Material | Polylactic Acid (PLA) Paper |
Type | Hot |
Capacity | 16 oz |
Color | Green |
Green Certification or Other Recognition | BPI Certified Compostable |
For Use With | Pactiv DDL124WD |
Weight | 31.51 lbs |
Description
Pactiv EarthChoice Hot Cups, 16 oz, Green, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO High Limit Switch (02-16-118)
- VULCAN HART Pilot Tube For - Part# Vh113866G1 (VH113866G1)
- ANTUNES ROUNDUP Fan For - Part# Aja7001440 (AJA7001440)
- AAON Valve Gas 2 Stage Nat (R42360)
- PACTIV Cup, Hefty, Ez Grip 9Oz, Rd 12PK (RFPC20950CT)
- PACTIV 12 oz Stock Print Impact Cold Cup Paper, White, 1200PK (D12SCCIMP)
- PACTIV Crystal-Clear Portion Cup Lids, Fits 1.5-2.5oz Cups, PK2400 (YLS2FR)
- DART Paper Specimen Cups, 8 oz, Blue/White, PK1000 PK (SC378-3008)
- CREATIVE CONVERTING Monster Truck Plastic Cup, 16oz, 12PK (340205)
- DART Conex Complements 550PC 5.5 oz. Clear Plastic Souffle / Portion Cup, 125PK (999550PC)
- DART Cup Lid for 24 oz., Pk500 (DCC 24J16)
- Pactiv Disposable Cups and Lids