Shop All Disposable Cups and Lids
Pactiv
EarthChoice Hot Cups, 12 oz, Teal, PK1000
Mfr # DPHC12EC
Zoro # G7516296
product price: $278.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Teal
- Disposables Product Grouping Hot
- Material Polylactic Acid (PLA) Paper
- Type Hot
- Capacity 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # DPHC12EC
- Zoro # G7516296
- UPC # 10795597226557
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Teal |
Disposables Product Grouping | Hot |
Material | Polylactic Acid (PLA) Paper |
Type | Hot |
Capacity | 12 oz |
Color | Teal |
For Use With | Pactiv DDL124WD |
Weight | 25.91 lbs |
Green Certification or Other Recognition | BPI Certified Compostable |
Description
Pactiv EarthChoice Hot Cups, 12 oz, Teal, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOYD GLOVES Boyd Gloves Medium Powder Free Disposable Latex Gloves, PK1000 (NMPF102)
- BERKEL SLICERS Signal Light (01-402675-00053)
- OFFICE SNAX Fancy Mix Candy Lb (OFX00671)
- TABLECRAFT Squeeze Bottle, Natural, 24 oz, PK12 (124C-1)
- PACTIV Cup, Hefty, Ez Grip 9Oz, Rd 12PK (RFPC20950CT)
- PACTIV 12 oz Stock Print Impact Cold Cup Paper, White, 1200PK (D12SCCIMP)
- PACTIV Crystal-Clear Portion Cup Lids, Fits 1.5-2.5oz Cups, PK2400 (YLS2FR)
- SOLO Disp Cold Cup, 9 oz, White/Green, PK2000 (R9BB-JD110)
- DART Ultra Clear Cups, 20 oz, PET, PK600 (TP20)
- DIXIE PerfecTouch Paper Hot Cups, 12 oz, Coffee Haze Design, PK1000 (5342CDWR)
- BOARDWALK Translucent Plastic Cold Cups, 3 oz, Polypropylene, PK2500 (BWKTRANSCUP3CT)
- Pactiv Disposable Cups and Lids