Shop All Food Containers
Pactiv
EarthChoice Hinge-Lid Takeout Container, 66oz, 10.5x9.5x3, 1-Cmp, PK132 PK
Mfr # DC109100B000
Zoro # G100929475
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 10-1/2 in
- Overall Depth (In.) 9-1/2 in
- Color Black Base/Clear Top
- Material PP
- Width 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # DC109100B000
- Zoro # G100929475
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 10-1/2 in |
Overall Depth (In.) | 9-1/2 in |
Width | 10.5" |
Overall Height (In.) | 3 in |
Height | 3" |
Depth | 9.5" |
Details
Color | Black Base/Clear Top |
Material | PP |
Capacity | 66 oz |
Number of Compartments | 1 |
Item | Food Containers |
Type | Hinged Lid Container |
Vented | Yes |
Food Container Material Type | Plastic |
Microwave Safe | Yes |
Dishwasher Safe | Yes |
Description
EarthChoice® vented dual-color microwavable hinged-lid containers are the perfect upscale packaging for hot, crispy, or cold food. They are top of the line containers in both appearance and performance offering multiple SmartVents for the operator to control the perfect amount of heat retantion or steam to escape. The innovative ZipSeal closure provides leak resistance for worry free take out and delivery. They are top rack dishwasher safe and reusable!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Scratch Brush, 11.4 in L, Plastic Handle (4067200)
- NORLAKE Defrost Timer Dtsx-B-240-Nl 24 (127147)
- VULCAN HART Knob, Inf Switch Black (00-927603-00001)
- CRESTWARE Ladle, 4 oz., 13 in. L (BUF9)
- PACTIV Pactiv YTD199030000 CPC 9 in. 3 Compartment Foam Hinged - Case of 150 (YTD199030000 CPC)
- PACTIV VERSAtainers, Black/Clear, 38oz, 6w x 8 1/2d x 2h, PK150 (NC888B)
- PACTIV Meat Tray, #17S, 8.3 x 4.8 x 0.65, Black, PK1000 PK (0TFB17S00000)
- PACTIV ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, PK200 (YCI811100000)
- PACTIV SmartLock Food Containers, Clear, 20oz, 5 3/4w x 6d x 3h, PK500 (YCI811600000)
- PACTIV Dip Cup Platter, 4-Compartment, 64 oz, 10" Diameter, Clear, PK100 PK (1064DP4CLRL)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Burgundy (ZOR96131)
- Pactiv Food Containers