Shop All Food Containers
Pactiv
EarthChoice Hinge-Lid Takeout Container, 3-Cmp, 34oz, 10.5x9.5x3, PK132 PK
Mfr # DC109330B000
Zoro # G800929348
product price: $250.99
/pk 132, $1.90/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 10-1/2 in
- Overall Depth (In.) 9-1/2 in
- Color Black Base/Clear Top
- Material PP
- Overall Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # DC109330B000
- Zoro # G800929348
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 10-1/2 in |
Overall Depth (In.) | 9-1/2 in |
Overall Height (In.) | 3 in |
Width | 10.5" |
Depth | 9.5" |
Height | 3" |
Details
Color | Black Base/Clear Top |
Material | PP |
Number of Compartments | 3 |
Type | Hinged Lid Container |
Features | 3-Compartment Lid |
Capacity | 34 oz |
Item | Food Containers |
Vented | Yes |
Food Container Material Type | Plastic |
Dishwasher Safe | Yes |
Microwave Safe | Yes |
Description
EarthChoice® vented dual-color microwavable hinged-lid containers are the perfect upscale packaging for hot, crispy, or cold food. They are top of the line containers in both appearance and performance offering multiple SmartVents for the operator to control the perfect amount of heat retantion or steam to escape. The innovative ZipSeal closure provides leak resistance for worry free take out and delivery. They are top rack dishwasher safe and reusable!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON 33 in x 84 in Easimount™ Strip Curtain (402LA6063384)
- ITI Dinner Fork, 7 in L, Silver, PK12 (BK-221)
- PREMIER PROTEIN Premier Protein Protein Shake Chocolate Dream Cup 11 fl. oz., PK12 (P2A010304IS0101)
- AMERICAN METALCRAFT Measuring Spoon Set (MSSR74)
- PACTIV Dip Cup Platter, 4-Compartment, 64 oz, 10" Diameter, Clear, PK100 PK (1064DP4CLRL)
- PACTIV EarthChoice MealMaster Container, 16 oz, 8.13 x 6.5 x 1, Black, PK252 PK (0CN846160000)
- PACTIV DELItainer Microwavable Combo, Clear, 32oz, 4.55 dia x 5.55h, PK240 (YSD2532)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 16oz, 6"dia, PK150 (NC718B)
- PACTIV EarthChoice Hinge-Lid Takeout Container, 3-Cmp, 34oz, 10.5x9.5x3, PK132 PK (DC109310B000)
- PACTIV ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, PK200 (YCI811100000)
- CAMBRO Min/Mult 6, Square Whitle Poly Lid 8 Qt (EASFC6451)
- Pactiv Food Containers