Shop All Food Containers
Pactiv
EarthChoice Hinge-Lid Takeout Container, 3-Cmp, 34oz, 10.5x9.5x3, PK132 PK
Mfr # DC109310B000
Zoro # G000929575
product price: $250.99
/pk 132, $1.90/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 10-1/2 in
- Overall Depth (In.) 9-1/2 in
- Color Black Base/Clear Top
- Material PP
- Type Hinged Lid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # DC109310B000
- Zoro # G000929575
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 10-1/2 in |
Overall Depth (In.) | 9-1/2 in |
Height | 3" |
Width | 10.5" |
Depth | 9.5" |
Overall Height (In.) | 3 in |
Details
Color | Black Base/Clear Top |
Material | PP |
Type | Hinged Lid Container |
Capacity | 34 oz |
Item | Food Containers |
Number of Compartments | 3 |
Microwave Safe | Yes |
Vented | Yes |
Food Container Material Type | Plastic |
Dishwasher Safe | Yes |
Description
EarthChoice® vented dual-color microwavable hinged-lid containers are the perfect upscale packaging for hot, crispy, or cold food. They are top of the line containers in both appearance and performance offering multiple SmartVents for the operator to control the perfect amount of heat retantion or steam to escape. The innovative ZipSeal closure provides leak resistance for worry free take out and delivery. They are top rack dishwasher safe and reusable!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 63 mm Oil Container Faucet (13808)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 12oz, PK50 (Y12S)
- SCA TISSUE 5 in x 6 1/2 in Napkin Dispenser (17CBS)
- VITA-MIX BLENDER(M#748, 64 OZ, 2 SPEED) for Vita-Mix - Part# 748 (748)
- PACTIV VERSAtainers, Black/Clear, 38oz, 6w x 8 1/2d x 2h, PK150 (NC888B)
- PACTIV Meat Tray, #17S, 8.3 x 4.8 x 0.65, Black, PK1000 PK (0TFB17S00000)
- PACTIV OPS ClearView Dome-Style Lid for Meadoware Plate, Fluted, Clear, PK504 PK (YCI800120000)
- PACTIV DELItainer Microwavable Combo, Clear, 8 oz, 1.13 x 2.8 x 1.33, PK240 (YL2508)
- PACTIV ClearView Bakery Cupcake Container, 2-Comp, 6.75 x 4 x 4, Clear, PK100 PK (2002)
- PACTIV DELItainer Microwavable Combo, Clear, 32oz, 4.55 dia x 5.55h, PK240 (YSD2532)
- CUBEWARE Cubeware 18 oz. Round Container Black Base With Clear Lid, PK150 (CO-518B)
- Pactiv Food Containers