Shop All Trays and Platters
Pactiv
EarthChoice Four-Cup Carrier with Food Tray, 8-32 oz, Four Cups, PK300 PK
Mfr # M510032
Zoro # G200929351
product price: $76.59
/pk 300, $0.26/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.63"
- Width 8.63"
- Height 2.38"
- Color Natural
- Material Fiber Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # M510032
- Zoro # G200929351
- Country of Origin United States
- Category Trays and Platters
Dimensions
Depth | 8.63" |
Width | 8.63" |
Height | 2.38" |
Details
Color | Natural |
Material | Fiber Blend |
Description
Features a sturdy design to accommodate up to four cups ranging from 8-32 oz. Includes a center tray for carrying foods like burgers and fries. Made from 100% recycled newsprint and are ready to use with no set up required. Perfect for a variety of take out occasions, this cup carrier is sure to fit all your beverage needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Brown Flaxseed Meal 16 oz. Bag, PK4 (6032S164)
- HEINZ Heinz Allegro Italian Pizza Sauce 105 oz., PK6 (10078485304309)
- ITI Bowl, 12 oz., Ceramic American White PK36 (NP-15)
- REV-A-SHELF Rev-A-Shelf 11" Under Cabinet Stemware Holder (3150-11ORB)
- PACTIV Disposable Cafeteria Tray, 5 Compartments, Pk500 (YTH10500SGBX)
- PACTIV Mineral PP Containers, 7 x 7 x 1.8, 16 oz, 1-Comp, Black/Clear, PK252 (0CN8071600BL)
- PACTIV Versa2Go Containers, 8.4 x 5.6 x 2, 36 oz, 1-Comp, Black/Clear, PK150 (NV2GRT3688B)
- PACTIV Supermarket Tray, #4D1, 9.5 x 7 x 1.25, Black, PK500 PK (0TFB04D10000)
- ELEGANT DESIGNS "Carpe Diem" 13.75" Round Wood Serving Tray with Handles (HG2013-GYC)
- TABLECRAFT Chalet Oval Basket, Chrm, 7.5"X5.6"X2.6" (4171)
- ELEGANT GARDEN DESIGN Elegant Designs Decorative 13.75in. Round Wood Serving Tray w/ Handles, Believe (HG2013-WBV)
- Pactiv Trays and Platters