Shop All Trays and Platters
Pactiv
Disposable Cafeteria Tray, 5 Compartments, Pk500
Mfr # YTH10500SGBX
Zoro # G4422537
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Disposable Cafeteria Tray
- Material Foam
- Basic Foodware Material Foam
- Length 10 1/2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # YTH10500SGBX
- Zoro # G4422537
- Country of Origin United States
- Category Trays and Platters
Dimensions
Length | 10 1/2 in |
Width | 8 1/4 in |
Height | 1 in |
Overall Length | 10 1/2 in |
Description
Disposable Food Tray, BPI Certified No, Capacity 86 5/8 cu in, Coating/Lining Uncoated/Unlined, Color White, Compostable Not Compostable, FSC Certified No, Height 1 in, Length 10 1/2 in, Microwave Safe No, Number of Compartments 5, Pattern Patternless, Recyclable No, SFI Certified No, Shape Rectangular, Standards Not Applicable, Tray Type Cafeteria Tray, USDA Certified Bio-based Products No, Width 8 1/4 in, Package Quantity 500
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Hub Rinse Arm Molded (0512840)
- BEVERAGE-AIR Cooler Control (502-289B)
- AMERICAN METALCRAFT Round Chafer Water Pan (CDWP18)
- ALTO-SHAAM Handle, Composite (HD-27080)
- PACTIV Versa2Go Containers, 8.4 x 5.6 x 2, 36 oz, 1-Comp, Black/Clear, PK150 (NV2GRT3688B)
- PACTIV Supermarket Tray, #4D1, 9.5 x 7 x 1.25, Black, PK500 PK (0TFB04D10000)
- PACTIV Mineral PP Containers, 7 x 7 x 1.8, 16 oz, 1-Comp, Black/Clear, PK252 (0CN8071600BL)
- CORELLE White Glass Winter Frost White Serving Platter 12-1/2 in. D , 3PK (6003110)
- ZORO SELECT Paper Tray Cover 12-3/4" x 16-1/2", Pk1000 (410211)
- ELEGANT GARDEN DESIGN Elegant Designs Decorative 13.75in. Round Wood Serving Tray w/ Handles, Believe (HG2013-WBV)
- TABLECRAFT Winged Corkscrew, Chrome Plated (H1225C)
- Pactiv Trays and Platters