Shop All Disposable Plates and Bowls
Pactiv
Disposable Bowl, 12 oz, 1 1/2 in D, PK1000
Mfr # YTK100120000
Zoro # G709824300
product price: $69.89
/pk 1000, $0.07/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Safe Yes
- Coating/Lining Uncoated/Unlined
- Capacity 12 oz
- Label Shape Round
- Weight Medium-Weight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YTK100120000
- Zoro # G709824300
- UPC # 00016194055436
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Depth | 1 1/2 in |
Diameter | 6 in |
Description
Disposable Bowl, Bio-Based No, BPI Certified No, Capacity 12 oz, Coating/Lining Uncoated/Unlined, Color White, Compatible Manufacturer Lid Part Number Not Applicable, Compostable Not Compostable, Depth 1 1/2 in, Diameter 6 in, Freezer Safe No, FSC Certified No, Material Plastic, Microwave Safe Yes, Pattern Patternless, Recyclable No, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Wrapped or Unwrapped Unwrapped, Weight Medium-Weight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION DISHWASHER Heater Flange Seal (109985)
- TRUE Gasket, Door 25 5/8" X 25 7/8" (810878)
- PRIME-LINE SHIELD DOOR&KNOB 5""IVORY (U9268)
- FRYMASTER 24X .500Id Oil Discharge Hose (8101845)
- PACTIV Unlaminated Foam Dinnerware, 3-Compartment Plate, 9 Dia, White, PK500 (0TH100110000)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Bowl, 12oz, White, PK750 PK (PSB12EC)
- PACTIV Unlaminated Foam Dinnerware, Plate, 7" Diameter, White, PK900 (YTH100070000)
- PACTIV Unlaminated Foam Dinnerware, Platter, Oval, 11.5 x 8.5, White, PK500 PK (YTH100430000)
- PACTIV Large Rectangular Foam Hinged, White, 150PK (YTH102070000)
- PACTIV Lightweight Foam School Trays, 5-Comp, 8.25 x 10.25 x 1, Black, PK500 PK (YTHB0500SGBX)
- CREATIVE CONVERTING 28157011 7in Pastel Blue Plastic Plate, 240PK (286P7PB)
- Pactiv Disposable Plates and Bowls