Shop All Disposable Containers
Pactiv
Disp Carry-Out Ctnr, 48 oz, 9 in W, PK150
Mfr # NC948
Zoro # G307055960
product price: $85.59
/pk 150, $0.57/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color White/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # NC948
- Zoro # G307055960
- UPC # 00696599094805
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 2.38"; 2.38" |
Width | 9" |
Depth | 9" |
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 48 oz, Closure Type Detached Lid, Coating or Lining Uncoated/Unlined, Color Clear, White, Compostable Not Compostable, Container Style Base/Lid Combo, Depth 9 in, Diameter Not Applicable, FSC Certified No, Height 2 3/8 in, Includes Lid Yes, Material Plastic, Microwave Safe Yes, Number of Compartments 1, Product Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Square, Specific Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Repair Kit (D10-0010)
- ALLIANCE GASKET DOOR UW35 (F170143)
- VOLLRATH Disher, Orchid (47147)
- HATCO Heating Element - 230V/350W (R02-08-135)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YTD199010000)
- PACTIV Carry-Out Container, 8" W, White, PK200 (YCN808010000)
- PACTIV SmartLock Foam Hinged Container, Med, 8.75x4.5x3.13, 1-Cmp, Wht, PK440 (YHLW01840000)
- PACTIV SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 3-Cmp, Wht, PK250 (YHLW10030000)
- PACTIV PET Hinged Lid Deli Container, 4.92x5.87x1.32, 8oz, 1-Comp, Clr, PK200 (0CA910080000)
- PACTIV Carry-Out Container, 8-1/8" W, White, PK150 (YTD188010000)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 32 oz, 8.5 dia x 1.92h, Black, PK150 (4608532)
- Pactiv Disposable Containers