Shop All Disposable Containers
Pactiv
Disp Carry-Out Ctnr, 24 oz, CLR/WH, PK150
Mfr # NC723
Zoro # G107055955
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color White/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Height 2.38"; 2.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # NC723
- Zoro # G107055955
- UPC # 00696599072308
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 2.38"; 2.38" |
Width | 7" |
Depth | 7" |
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 24 oz, Closure Type Detached Lid, Coating or Lining Uncoated/Unlined, Color Clear, White, Compostable Not Compostable, Container Style Base/Lid Combo, Depth 7 in, Diameter Not Applicable, FSC Certified No, Height 2 3/8 in, Includes Lid Yes, Material Plastic, Microwave Safe Yes, Number of Compartments 1, Product Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Square, Specific Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE Knob, Control Cook/Timer (100/Pk, 4 Pkg/Ctn) (153142)
- HANKISON Triple "L" Trap (505)
- LANG Surface Heater 240V 2600W 9" Dia. (11120-13)
- NU-VU 8 Squirrel Cage Fan (50-0107-A)
- PACTIV Disp Carry-Out Ctnr, 18 oz, 9 in W, PK120 (YCN809030000)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YHLW09030000)
- PACTIV SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 1-Cmp, Wht, PK250 (YHLW10010000)
- PACTIV SmartLock Foam Hinged Containers, Med, 8.75x5.5x3, 1-Comp, Wht, PK220 (YHLW01880000)
- PACTIV SmartLock Foam Hinged Containers, Med, 8 x 8.5 x 3, 1-Comp, Blk, PK150 (YHLB08010000)
- PACTIV Carry-Out Container, 8-1/8" W, White, PK150 (YTD188030000)
- ENVIROWARE Enviroware 9 Hinged Wheat, PK200 (GFHC9-200W)
- Pactiv Disposable Containers