Shop All Food Containers
Pactiv
DELItainer Microwavable Combo, Clear, 32oz, 4.55 dia x 5.55h, PK240
Mfr # YSD2532
Zoro # G4213174
original price:
$148.71
27% off
new price: $107.99
/pk 240, $0.45/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height (In.) 5.55 in
- Diameter 4.55 in
- Type Base/Lid Combo
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YSD2532
- Zoro # G4213174
- UPC # 696599421274
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height (In.) | 5.55 in |
Diameter | 4.55 in |
Details
Color | Clear |
Material | Plastic |
Item | Food Containers |
Type | Base/Lid Combo |
Capacity | 32 oz |
Number of Compartments | 1 |
Description
Pactiv DELItainer Microwavable Combo, Clear, 32oz, 4 11/20 dia x 5 11/20h, 240/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Repair Kit Faucet (277)
- DART Hot Cup 8 oz. White, Foam, Pk1000 (8J8)
- NORLAKE Valve Expansion Valve Fbse-1/2-C 3/8 X 1/2 (141787)
- AB MAURI AB Mauri Benchmate Double Acting Baking Powder 10lbs, PK4 (2418)
- PACTIV VERSAtainers, Black/Clear, 38oz, 6w x 8 1/2d x 2h, PK150 (NC888B)
- PACTIV Pactiv YTD199030000 CPC 9 in. 3 Compartment Foam Hinged - Case of 150 (YTD199030000 CPC)
- PACTIV EarthChoice Hinge-Lid Takeout Container, 3-Cmp, 34oz, 10.5x9.5x3, PK132 PK (DC109310B000)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 24oz, 7"dia, PK150 (NC723B)
- PACTIV Meat Tray, #17S, 8.3 x 4.8 x 0.65, Black, PK1000 PK (0TFB17S00000)
- PACTIV ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, PK200 (YCI811100000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- Pactiv Food Containers