Shop All Food Containers
Pactiv
DELItainer Microwavable Combo, 24 oz, 4.55 x 4.55 x 4.35, Clear, PK240 PK
Mfr # YL2524
Zoro # G100929444
product price: $209.99
/pk 240, $0.87/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 4.55 in
- Overall Depth (In.) 4.55 in
- Color Clear
- Material Plastic
- Type Base/Lid Combo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YL2524
- Zoro # G100929444
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 4.55 in |
Overall Depth (In.) | 4.55 in |
Depth | 4.55" |
Height | 4.35" |
Overall Height (In.) | 4.35 in |
Width | 4.55" |
Details
Color | Clear |
Material | Plastic |
Type | Base/Lid Combo |
Item | Food Containers |
Number of Compartments | 1 |
Capacity | 24 oz |
Description
Clear, smooth-wall design enables easy order recognition. Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves. Stackable, nest-style storage helps you make the most of your workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Power Cord (RPC13-359)
- VULCAN HART Knob 1-7/8 D (00-402957-00001)
- HEINZ Heinz Single Serve Sweet Relish 9g, PK200 (10013000531808)
- HOBART Valve, Pres Red, 3/4" W/ Strainer (00-893294)
- PACTIV VERSAtainers, Black/Clear, 38oz, 6w x 8 1/2d x 2h, PK150 (NC888B)
- PACTIV Meat Tray, #17S, 8.3 x 4.8 x 0.65, Black, PK1000 PK (0TFB17S00000)
- PACTIV DELItainer Microwavable Combo, Clear, 8 oz, 1.13 x 2.8 x 1.33, PK240 (YL2508)
- PACTIV EarthChoice Hinge-Lid Takeout Container, 3-Cmp, 34oz, 10.5x9.5x3, PK132 PK (DC109310B000)
- PACTIV ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, PK200 (YCI811100000)
- PACTIV EarthChoice MealMaster Bowl w/Lid, 48oz, 10.13d x 2.13h, 1-Comp, PK150 PK (0CN80948CSTC)
- AMERIMAX HOME PRODUCTS 34x10WHT Bul Corn Bead (37190)
- Pactiv Food Containers