Shop All Food Containers
Pactiv
DELItainer Microwavable Combo, 12 oz, 4.55 x 2.45 x 2.45, Clear, PK240 PK
Mfr # YL2512
Zoro # G700929424
original price:
$226.56
66% off
new price: $75.99
/pk 240, $0.32/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 4.55 in
- Overall Depth (In.) 2.45 in
- Color Clear
- Material Plastic
- Width 4.55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YL2512
- Zoro # G700929424
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 4.55 in |
Overall Depth (In.) | 2.45 in |
Width | 4.55" |
Overall Height (In.) | 2.45 in |
Height | 2.45" |
Depth | 2.45" |
Details
Color | Clear |
Material | Plastic |
Number of Compartments | 1 |
Item | Food Containers |
Capacity | 12 oz |
Type | Base/Lid Combo |
Description
Clear, smooth-wall design enables easy order recognition. Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves. Stackable, nest-style storage helps you make the most of your workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Blower Wheel , 8-1/16" X 1-5/8" (00-714293)
- WHIRLPOOL Switch (12002125)
- BUNN Valve, Solenoid 120V (01085.0002)
- CHICKEN OF THE SEA Chicken Of The Sea Skinless/Boneless Pink Salmon 5 oz., PK24 (00048000011190)
- PACTIV DELItainer Microwavable Combo, Clear, 32oz, 4.55 dia x 5.55h, PK240 (YSD2532)
- PACTIV EarthChoice MealMaster Container, 16 oz, 8.13 x 6.5 x 1, Black, PK252 PK (0CN846160000)
- PACTIV ClearView Bakery Cupcake Container, 2-Comp, 6.75 x 4 x 4, Clear, PK100 PK (2002)
- PACTIV Compostable Container, Medium Soup, 12oz, 3.63"d x 3.63"h, Teal, PK500 PK (PHSC12ECDI)
- PACTIV EarthChoice Hinge-Lid Takeout Container, 3-Cmp, 34oz, 10.5x9.5x3, PK132 PK (DC109310B000)
- PACTIV Meat Tray, #17S, 8.3 x 4.8 x 0.65, Black, PK1000 PK (0TFB17S00000)
- PACTIV VERSAtainers, Black/Clear, 38oz, 6w x 8 1/2d x 2h, PK150 (NC888B)
- Pactiv Food Containers