Shop All Disposable Cups and Lids
Pactiv
Crystal-Clear Portion Cup Lids, Fits 1.5-2.5oz Cups, PK2400
Mfr # YLS2FR
Zoro # G4604160
product price: $94.99
/pk 2400, $0.04/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material Plastic
- Color Clear
- For Use With YS150; YS200; YS250; YS200E; YS250E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YLS2FR
- Zoro # G4604160
- UPC # 10024502025627
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | Plastic |
Color | Clear |
For Use With | YS150; YS200; YS250; YS200E; YS250E |
Description
Pactiv Crystal-Clear Portion Cup Lids, Fits 1.5-2.5oz Cups, 2400/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICTATOR Door Closure, #V1600 (V1600)
- ZEROLL 0.32 oz Stainless Steel Disher No. 100 (2100)
- HOLLY-TONE Holly Tone Food 8# (HT8)
- VOLLRATH Satin Aluminum Bake and Roast Pan with Handles, 22-7/8" W x 13-1/2" L x 2" D (68253)
- PACTIV Cup, Hefty, Ez Grip 9Oz, Rd 12PK (RFPC20950CT)
- PACTIV 12 oz Stock Print Impact Cold Cup Paper, White, 1200PK (D12SCCIMP)
- PACTIV Plastic Soufflé/Portion Cups, 2oz, Translucent, PK2400 (YS200)
- KARAT 16 oz Paper Hot Cup, PK1000 (C-K516WU)
- CARNIVAL KING 16 oz. Poly Paper Lemonade Cup, 1000PK (760PCCLEM16)
- WNA Classic Crystal Plastic Tumblers, 10 oz., Clear, Fluted, Tall, PK240 (WNA CC10240)
- FABRI-KAL Kal-Clear PET Cold Drink Cups, 16/18 oz, Clear, PK1000 (9502055)
- Pactiv Disposable Cups and Lids