Shop All Disposable Cups and Lids
Pactiv
Cold Cup Lids w/No Straw Hole, Fits 9-20oz Size A Cups, Clear, PK1020
Mfr # YLP20CNH
Zoro # G7515060
product price: $188.99
/pk 1020, $0.19/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material PET
- Color Clear
- Weight 8.25 lbs
- For Use With 9 oz to 20 oz "A" Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YLP20CNH
- Zoro # G7515060
- UPC # 24502025255
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | PET |
Color | Clear |
Weight | 8.25 lbs |
For Use With | 9 oz to 20 oz "A" Cups |
Features | Flat Lid |
Description
Pactiv EarthChoice Cold Cup Lids with No Straw Hole, Fits 9 to 20 oz Size A Cups, Clear, 1,020/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SODASTREAM Pepsi Zero Sugar Starry Lemon-Lime Soda Mix 440 ml (1924226010)
- CHICAGO METALLIC Pullman Cover, Single, Fits 13x4 (44660)
- PIPER PRODUCTS Infinite Switch 208V (0083150)
- BRECKNELL 6030 IP67 Portion Control Scale, 10 lb. (816965006557)
- PACTIV 12 oz Stock Print Impact Cold Cup Paper, White, 1200PK (D12SCCIMP)
- PACTIV Crystal-Clear Portion Cup Lids, Fits 1.5-2.5oz Cups, PK2400 (YLS2FR)
- PACTIV Cup, Hefty, Ez Grip 9Oz, Rd 12PK (RFPC20950CT)
- DART Ultra Clear Cups, 20 oz, PET, PK600 (TP20)
- DART CONTAINER Cup, 20 Oz, Foam, H/C, 500/Ct 25PK (DCC20J16)
- DART Single Compartment Cup Insert, 3 1/2 oz, Clear, PK1000 (PF35C1)
- SOLO Cup, Cone, 4.25Oz 25PK (SCC42BR)
- Pactiv Disposable Cups and Lids