Shop All Food Containers
Pactiv
ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, PK200
Mfr # YCI811100000
Zoro # G4213210
product price: $223.99
/pk 200, $1.12/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 9.22 in
- Overall Depth (In.) 8.88 in
- Color Clear
- Material Plastic
- Type Hinged Lid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YCI811100000
- Zoro # G4213210
- UPC # 16194048308
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 9.22 in |
Overall Depth (In.) | 8.88 in |
Overall Height (In.) | 2.91 in |
Details
Color | Clear |
Material | Plastic |
Type | Hinged Lid Container |
Item | Food Containers |
Number of Compartments | 1 |
Description
Pactiv ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Wash Arm Assembly With End Plugs (5700-021-46-58)
- BAKERS PRIDE Leg4H 3/8-16 For - Part# S1014A (S1014A)
- ARCTIC AIR Commercial Toggle Switch (65285)
- FRYMASTER Gas Shut-Off 3/4" Valve For - Part# Fm810-0237 (FM810-0237)
- PACTIV ClearView Bakery Cupcake Container, 2-Comp, 6.75 x 4 x 4, Clear, PK100 PK (2002)
- PACTIV EarthChoice MealMaster Container, 16 oz, 8.13 x 6.5 x 1, Black, PK252 PK (0CN846160000)
- PACTIV DELItainer Microwavable Combo, Clear, 8 oz, 1.13 x 2.8 x 1.33, PK240 (YL2508)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 24oz, 7"dia, PK150 (NC723B)
- PACTIV Pactiv YTD199030000 CPC 9 in. 3 Compartment Foam Hinged - Case of 150 (YTD199030000 CPC)
- PACTIV EarthChoice MealMaster Bowl w/Lid, 48oz, 10.13d x 2.13h, 1-Comp, PK150 PK (0CN80948CSTC)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/3, 4.2qt TRANSPARENT, 12 3/4" X 6 7/8" X 4" (03030)
- Pactiv Food Containers