Shop All Food Containers
Pactiv
ClearView SmartLock Containers, Clear, 8 1/2w x 2 1/2d x 4h, PK250
Mfr # YCI810480000
Zoro # G4212675
product price: $161.99
/pk 250, $0.65/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 8-1/2 in
- Overall Depth (In.) 4 in
- Color Clear
- Material Plastic
- Type Hinged Lid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YCI810480000
- Zoro # G4212675
- UPC # 16194049367
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8-1/2 in |
Overall Depth (In.) | 4 in |
Overall Height (In.) | 2-1/2 in |
Details
Color | Clear |
Material | Plastic |
Type | Hinged Lid Container |
Capacity | 23 oz |
Number of Compartments | 1 |
Item | Food Containers |
Description
Pactiv ClearView SmartLock Containers, Clear, 8 1/2w x 2 1/2d x 4h, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUISINART Grinder Coffee Black (DCG-20BKN)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- VULCAN HART Dial2-1/4 D, 400-200 For - Part# Vh21038-1 (VH21038-1)
- SPACEMAN USA O-RING REMOVAL TOOL, PK 2 (3.4.07.01.002.P2)
- PACTIV Dip Cup Platter, 4-Compartment, 64 oz, 10" Diameter, Clear, PK100 PK (1064DP4CLRL)
- PACTIV Meat Tray, #17S, 8.3 x 4.8 x 0.65, Black, PK1000 PK (0TFB17S00000)
- PACTIV DELItainer Microwavable Combo, Clear, 8 oz, 1.13 x 2.8 x 1.33, PK240 (YL2508)
- PACTIV OPS ClearView Dome-Style Lid for Meadoware Plate, Fluted, Clear, PK504 PK (YCI800120000)
- PACTIV EarthChoice MealMaster Bowl w/Lid, 48oz, 10.13d x 2.13h, 1-Comp, PK150 PK (0CN80948CSTC)
- PACTIV DELItainer Microwavable Combo, Clear, 32oz, 4.55 dia x 5.55h, PK240 (YSD2532)
- WORLD CENTRIC Fiber Lids for Fiber Containers, 7.8 x 10.1 x 0.5, Natural, PK400 (TRLSC10LF)
- Pactiv Food Containers