Shop All Disposable Containers
Pactiv
Carry-Out Container, 9" W, White, PK150
Mfr # YHLW09010000
Zoro # G4246831
product price: $58.59
/pk 150, $0.39/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Carry-Out Food Container
- Basic Foodware Material Foam
- Disposable Foodware Shape Square
- Disposable Foodware Color White
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YHLW09010000
- Zoro # G4246831
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 9 in |
Height | 3 1/4 in |
Depth | 9 1/8 in |
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 9 1/8 in, FSC Certified No, Height 3 1/4 in, Includes Lid Yes, Material Foam, Microwave Safe Yes, Number of Compartments 1, Product Type Hinged Lid Container, Recyclable No, SFI Certified No, Shape Square, Specific Material Expanded Polystyrene, Standards Not Applicable
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRO Grn/Red Switch Btn Assmbly With C (A16226A-SG)
- DON-JO Don-Jo:Scar Plate DSP 135 - Silver (DSP-135-630)
- FIELDSTONE Fieldstone Fig Bar 1.5 oz. Per Bar, PK192 (09731)
- SMUCKERS Smucker's Sweet Orange Marmalade 4lbs Jar, PK6 (5150000302)
- PACTIV Foam Hinged Containers, Sandwich, 5.75x5.75x3.25, 1-Comp, Blk, PK504 (YHLB06000000)
- PACTIV PET Hinged Lid Deli Container, 7.31x5.88x3.25, 32oz, 1-Cmp, Clr, PK280 (YCA910320000)
- PACTIV Sandwich Container, 6" W, White, PK500 (YTH100800000)
- PACTIV PET Hinged Lid Deli Container, 4.92x5.87x2.48, 16oz, 1-Cmp, Clr, PK200 (0CA910160000)
- PACTIV SmartLock Foam Hinged Container, Med, 8.75x4.5x3.13, 1-Cmp, Wht, PK440 (YHLW01840000)
- PACTIV Foam Hinged Lid Container, Single Tab, 5.13x5.13x2.5, 1-Cmp, WT, PK500 (YTH100790000)
- DART 90HT3R PEC 9 in. White 3 Compartment Hinged Foam Container, 200PK (90HT3R (C))
- Pactiv Disposable Containers