Shop All Disposable Containers
Pactiv
Carry-Out Container, 8-1/2" W, White, PK150
Mfr # YHLW08030000
Zoro # G4246840
product price: $40.19
/pk 150, $0.27/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Carry-Out Food Container
- Basic Foodware Material Foam
- Disposable Foodware Shape Square
- Disposable Foodware Color White
- Number of Compartments 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YHLW08030000
- Zoro # G4246840
- UPC # 00016194048551
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 8 1/2 in |
Height | 3 in |
Width | 8 in |
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 8 1/2 in, FSC Certified No, Height 3 in, Includes Lid Yes, Material Foam, Microwave Safe Yes, Number of Compartments 3, Product Type Hinged Lid Container, Recyclable No, SFI Certified No, Shape Square, Specific Material Expanded Polystyrene, Standards Not Applicable
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 20pc (31185-020)
- STARBUCKS Hot Cups, 12oz, White With Green Logo, 1000PK (11098806)
- BOYLAN BOTTLING Boylan Bottling Creamy Red Birch Beer 12 fl. oz. Bottle, PK24 (00760712021006)
- TURBOCHEF Chain (HCT-4143)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YHLW09030000)
- PACTIV Foam Hinged Lid Container, Single Tab, 5.13x5.13x2.5, 1-Cmp, WT, PK500 (YTH100790000)
- PACTIV Foam Hinge Lid Container, Dual Tab Lock, 9.13x9x3.25, 3-Cmp, Wt, PK150 (YTD19903ECON)
- PACTIV SmartLock Foam Hinged Containers, Med, 8 x 8.5 x 3, 3-Comp, Blk, PK150 (YHLB08030000)
- PACTIV Carry-Out Container, 8" W, White, PK200 (YCN808010000)
- PACTIV Disp Carry-Out Ctnr, 16 oz, Clear, PK240 (YSD2516)
- ANCHOR PACKAGING Culinary Basics Microwavable Container, 36oz, 9x9x2.5, Clr/Blk, PK100 (4669911)
- Pactiv Disposable Containers