Shop All Disposable Containers
Pactiv
Bagasse Hinged Lid Container, 5.8 x 5.8 x 3.3, 1-Comp, Natural, PK500
Mfr # YMCH00800001
Zoro # G7329658
original price:
$188.86
33% off
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Sugarcane
- Disposable Foodware Color Natural
- Number of Compartments 1
- Storage Container Style Takeout Clamshell, Bagasse
- Width 5.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # YMCH00800001
- Zoro # G7329658
- UPC # 16194098716
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 5.8" |
Depth | 5.8" |
Height | 3.3" |
Details
Basic Foodware Material | Sugarcane |
Disposable Foodware Color | Natural |
Number of Compartments | 1 |
Storage Container Style | Takeout Clamshell, Bagasse |
Material | Bagasse |
Item | Food Containers |
Color | Natural |
Type | Hinged Lid Container |
Features | Single Tab Lock 6" Sandwich Container |
Weight | 24 lbs |
Closure Type | Hinged Lid |
Description
Pactiv EarthChoice Bagasse Hinged Lid Container, 5.8 x 5.8 x 3.3, 1-Compartment, Natural, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL SLICERS Carriage Bearing (01-404375-00031)
- HOBART Cylinder Wrench (00-873570)
- EL YUCATECO Extra Hot Haberno Sauce 4 oz., PK12 (10816493010054)
- LOGO BRANDS NY Jets 20oz Gameday Stainless Steel Tumbler (622-S20T-1)
- PACTIV Pactiv YCI811600000 CPC 6 in. Smartlock Sandwich Container - Clear; Case of 500 (YCI811600000 CPC)
- PACTIV Disp Carry-Out Ctnr, 48 oz, 9 in W, PK150 (NC948)
- PACTIV VERSAtainers, Black/Clear, 24oz, 5 x 7 1/4 x 2, PK150 (NC838B)
- PACTIV PET Hinged Lid Deli Container, 7.31x5.88x3.25, 32oz, 1-Cmp, Clr, PK280 (YCA910320000)
- PACTIV Sandwich Container, 6" W, White, PK500 (YTH100800000)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YTD199010000)
- PACTIV Recycled PET Square Base Salad Containers, 7x7x2, 32oz, Clear, PK300 (SAC0732)
- Pactiv Disposable Containers