Shop All Secondary Spill Containment
Pactec
Vinyl Secondary Containment Berm w/Hinge Brackets, 6x8x6
Mfr # IBHV686
Zoro # G809005647
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Custom hinge locks when in upright position; Brackets can be removed/replaced if damaged; Easy to set up & deploy; Durable & lightweight; Portable, reusable, & repairable
- Height 6"
- Capacity 180 U.S. Gallons
- Color Black
- Material Thickness 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactec
- MFR # IBHV686
- Zoro # G809005647
- Country of Origin Multiple
- Category Secondary Spill Containment
Dimensions
Height | 6" |
Length | 8' |
Width | 6' |
Size | 8' x 6' x 6" |
Details
Features | Custom hinge locks when in upright position; Brackets can be removed/replaced if damaged; Easy to set up & deploy; Durable & lightweight; Portable, reusable, & repairable |
Capacity | 180 U.S. Gallons |
Color | Black |
Material Thickness | 0.5 mm |
Weight | 15 lbs. |
Includes | 12 Hinge Brackets |
Item | BermPac |
Material | Aluminum Hinge Brackets, 18 oz. Vinyl |
Application | Frac Tanks, Tanker Trucks, Decon Wash Pads, Pumps & Generators |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, M (3003M)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (11-724)
- ZORO SELECT Driveway Marker, Fiberglass, 48 in Height, Reflective Post Only, Hi-Vis Orange, Pack of 10 (665-10)
- PACTEC Vinyl Secondary Containment Berm w/Hinge Brackets, 6x6x6 (IBHV666)
- PACTEC Secondary Containment Berm w/Removable Brackets, 6x8x12, 40 mil (PT6812)
- PACTEC Secondary Containment Berm w/Removable Brackets, 6x6x12, 40 mil (PT6612)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635B)
- ULTRATECH Spill Tray, 5 gal Spill Capacity, 18 oz PVC fabric (1330)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- Pactec Spill Control Supplies