Shop All Secondary Spill Containment
Pactec
Secondary Containment Berm w/Removable Brackets, 6x8x12, 40 mil
Mfr # PT6812
Zoro # G609005649
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 359 U.S. Gallons
- Material Thickness 40 mil
- Length 8'
- Includes 12 Wire Brackets
- Material Galvanized Aluminum Wire Brackets, 40mil PE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactec
- MFR # PT6812
- Zoro # G609005649
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 8' |
Size | 8' x 6' 12" |
Width | 6' |
Height | 12" |
Details
Capacity | 359 U.S. Gallons |
Material Thickness | 40 mil |
Includes | 12 Wire Brackets |
Material | Galvanized Aluminum Wire Brackets, 40mil PE |
Weight | 24 lbs. |
Item | BermPac |
Color | Black |
Application | Frac Tanks, Tanker Trucks, Decon Wash Pads, Pumps & Generators |
Features | Removable Wire Brackets; Patent-Pending Brackets; Easy to set up & deploy; Durable & lightweight; Portable, reusable, & repairable; Wire bracket stays in pocket |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self-Retracting Lifeline, 60 ft L, 1Leg (721560LE)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, X-Large (204BL-21XL)
- LITHONIA LIGHTING Ext Sgn, Alumin, Blck, 11 3/4in, 3W (LQC 1 G EL N)
- CAT FOOTWEAR Athletic Shoe, W, 11 1/2, Brown, PR (P91350)
- PACTEC Vinyl Secondary Containment Berm w/Hinge Brackets, 6x6x6 (IBHV666)
- PACTEC Vinyl Secondary Containment Berm w/Hinge Brackets, 6x8x6 (IBHV686)
- PACTEC Secondary Containment Berm w/Removable Brackets, 12x25x12, 40 mil (PT122512)
- PACTEC Secondary Containment Berm w/Removable Brackets, 6x6x12, 40 mil (PT6612)
- PIG Drip Deck, Poly, 26" L x 26" W x 5.75" H (PAK527)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- Pactec Spill Control Supplies