Shop All Secondary Spill Containment
Pactec
Secondary Containment Berm w/Removable Brackets, 6x6x12, 40 mil
Mfr # PT6612
Zoro # G209005650
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6'
- Height 12"
- Weight 20 lbs.
- Application Frac Tanks, Tanker Trucks, Decon Wash Pads, Pumps & Generators
- Width 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactec
- MFR # PT6612
- Zoro # G209005650
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 6' |
Height | 12" |
Width | 6' |
Size | 6' x 6' x 12" |
Details
Weight | 20 lbs. |
Application | Frac Tanks, Tanker Trucks, Decon Wash Pads, Pumps & Generators |
Material Thickness | 40 mil |
Color | Black |
Item | BermPac |
Capacity | 269 U.S. Gallons |
Includes | 12 Wire Brackets |
Features | Removable Wire Brackets; Patent-Pending Brackets; Easy to set up & deploy; Durable & lightweight; Portable, reusable, & repairable; Wire bracket stays in pocket |
Material | Galvanized Aluminum Wire Brackets, 40mil PE |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanics Glove, Black, Foam Padded Back, Small (MG100G/S)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 10M, PR (804-6379 10M)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-4X (10160-01-2-YEL-4X)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSL)
- PACTEC Secondary Containment Berm w/Removable Brackets, 12x25x12, 40 mil (PT122512)
- PACTEC Vinyl Secondary Containment Berm w/Hinge Brackets, 6x8x6 (IBHV686)
- PACTEC Vinyl Secondary Containment Berm w/Hinge Brackets, 6x6x6 (IBHV666)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- ULTRATECH Spill Tray Connector, 44 In. L, Black (2373)
- ULTRATECH Spill Tray, 6.5 gal Spill Capacity, 18 oz PVC fabric (1331)
- JUSTRITE Drum Spill Containment Pallet, 24 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28654)
- Pactec Spill Control Supplies