Shop All Spill Containment Accessories
Pactec
Dewatering Bag, 10x15, 12 oz.
Mfr # SB1015-12
Zoro # G009005652
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10' x 15'
- Material 12oz Non-Woven Polypropylene
- Weight 25.3 lbs.
- Height 1"
- Length 15'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactec
- MFR # SB1015-12
- Zoro # G009005652
- Country of Origin India
- Category Spill Containment Accessories
Dimensions
Size | 10' x 15' |
Container Size | 10' x 15' |
Height | 1" |
Length | 15' |
Width | 10' |
Details
Item - Spill Control | Dewatering Sediment Bag |
Material | 12oz Non-Woven Polypropylene |
Weight | 25.3 lbs. |
Container Capacity | 2,545 U.S. Gallons |
Color | Black |
Primary Neutralizing Application | Construction Projects, Industrial Sludge Pits, Cooling Tower Sludge, Sump Cleaning, Stormwater Runoff |
Includes | 1/2" Nylon Webbing Tie Strings |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9676S)
- SIGNMISSION OSHA, Flammable No Smoking Or Open Flames W/in 25 Feet, 14in X 10in Rigid Plastic, P-1014-L-2366 (OS-DS-P-1014-L-2366)
- PORTWEST Comfort Ear Muffs EN352 (PW43)
- PACTEC Dewatering Bag, 6x6, 8 oz. (SB66-8)
- PACTEC Dewatering Bag, 12x12, 8 oz. (SB1212-8)
- ENPAC Hose Bib, Hoses, PK5 (4701-YE-BX)
- OSMO 10ft Flood Barrier (FB10F-P-1)
- ZORO SELECT Two Drum Spill Container, Orange (SP-255 ORANGE)
- ENPAC Spill Collection System, Yellow, 600 lb. (8002-YE)
- MAKITA FLOOD LIGHT 18V LITHIUM-ION LXT (BARE) (MPDML805)
- Pactec Spill Containment Accessories