Shop All Trash Cans
Pactec
201 gal LiftPac, White
Mfr # VP333-7.5L6SSZT
Zoro # G708352293
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Trash Container Capacity 201 gal
- Width 3'
- Material 7.5oz Coated Woven Polypropylene(Outer Shell), 6mil Polyester(Inner Shell), Cardboard Sleeve
- Height 3'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactec
- MFR # VP333-7.5L6SSZT
- Zoro # G708352293
- Country of Origin India
- Category Trash Cans
Dimensions
Width | 3' |
Height | 3' |
Depth | 20 mil (Outer Shell), 5.8 mil (Inner Liner) |
Length | 3' |
Details
Color | White |
Trash Container Capacity | 201 gal |
Item | LiftPac |
Material | 7.5oz Coated Woven Polypropylene(Outer Shell), 6mil Polyester(Inner Shell), Cardboard Sleeve |
Features | 6,000 Denier Thread Seams; UN-Rated "X" for Packaging Groups I, II and III; Cardboard sidewall supports bag open for easy filling; Patented zipper closure; UV Coated, weather resistant outer layer; Self-contained multi-layer unit; Lightweight & compact; Lowers disposal costs as compared to 55-gallon drums; Collapisble for easy stoarage |
Standards | UN Rated |
Includes | 2" Webbing Support Loops, 10" Lift Loops |
For Use With | Household Hazadous Waste, Lab Packing, Contaminated PPE, Asbestos & Other Dusts, Wastewater Treatmenr Sludges, Contaminated Coil (wet or dry) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY PLASTICS Berry Plastics 625954 20 x 100 ft. 4 Mil; Clear Polyethylene Film (490573)
- DAYTON Vacuum Bags, 5 PK (61HW15)
- SANITAIRE Commercial Replacement Belt (61121)
- ELMA ULTRASONICS Stainless Steel Basket (40 basket)
- RUBBERMAID COMMERCIAL 16 gal Square Trash Can, Silver Metallic, 14 3/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC14EPLSM)
- SAFCO 56 gal Rectangular Prism Trash Can, Black, Top Can Hole; Top Plastic Hole, Polyethylene (9794BL)
- HOMEPAGE CB2127 Can Crusher Collection Bin 16 in. (HO3348)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Gray, 24 in Dia, Step-On, HDPE (1971956)
- RUBBERMAID COMMERCIAL 40 gal Square Step Can, Stainless Steel, 21 in Dia, Stainless Steel (FGST40SSPL)
- GLARO 14 gal Half-Round Trash Can, Satin Black/Satin Aluminum, 18" Dia, Open Top, Steel (1891-BK-SA)
- IMAK RSI MAZE 1.85 Gallon Kitchen Caddie with MAZE Corn Bags (RSI-MC-C7-COMBO)
- Pactec Trash Cans