Shop All Loose Leaf Paper & Refills
Pacon
Wide Ruled Filler Paper, 8in x 10 1/2in, PK900
Mfr # PMMK09250
Zoro # G4782960
product price: $27.19
/pk 900, $0.03/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 900 sheets
- Color White
- Material Paper
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # PMMK09250
- Zoro # G4782960
- UPC # 194629088638
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Includes | 900 sheets |
Color | White |
Material | Paper |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Quality filler paper for all your home and office needs. Smooth White paper is ruled on both sides, has a red margin and is 3-hole punched. 3/8", wide rule. Measures 8" x 10 1/2". Includes 150 sheets. Sold as 6 packs for a total of 900 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin Mfg Jun-31 Backpack Nozzle Kit (6407811)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- TIMEPILOT Outdoor Time Clock System, Electronic (4509)
- TABBIES Protectors, End-Tab, Folder Pk (TAB68386)
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- PACON Picture Story Newsprint Handwriting Paper, 500 Sheets/Pack, PK5 (2695)
- PACON Grid Ruled Drawing Paper, 1/4in Ruled, 500 Sheets, PK2 (P2862)
- PACON Card Stock, Pearl Brights, Assorted (109131)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Blue, 50PK (103086)
- PACON Roll, Truray, Art, 36'X500', Wht (PACP100599)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Yellow, 500 Sheets PK (CP09YL-SS)
- Pacon Loose Leaf Paper & Refills