Shop All Dry Erase Boards
Pacon
Whiteboard, 1-Sided, Pla", 9" x 12", PK10
Mfr # AC9881
Zoro # G5222814
product price: $37.15
/pk 10, $3.72/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade PK+
- Recommended Age 4+ Years
- Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # AC9881
- Zoro # G5222814
- UPC # 21196988118
- Country of Origin China
- Category Dry Erase Boards
Details
Color | White |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Material | Melamine |
Description
Practice makes perfect. Keep students involved with their own write-on, wipe-off dry erase board. High-quality white melamine surface wipes clean easily. Rounded corners provide enhanced safety. Measures 9" x 12", plain. Each pack includes 10 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Porous Point Felt Tip Pen, Medium Green PK12 (8440152)
- TAPE LOGIC Tape Logic® Labels, "Ok To Ship", 2" Circle, Fluorescent Green, 500/Roll (DL1260)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 165 ft, White, PK6 (05212)
- NORTECH End Cap for Exhaust Housing (N685C)
- PACON Dry Erase Pockets, 5 Bright Colors, 10" x 13-1/2", PK10 (PAC9869)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43624)
- MOORECO 48"x72" Reversible Plastic Whiteboard, Gloss (668AG-HH)
- LEARNING RESOURCES Magnetic Double-Sided Dry-Erase Boards, PK10 (4278)
- QUARTET 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red (CP32P2)
- MOORECO 40"x30" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AC-DD)
- QUARTET 11 x 14 Magnetic Board (ARC1411)
- Pacon Dry Erase Boards