Shop All Dry Erase Boards
Pacon
Whiteboard, 1-sided, Lines with Blank Space, 9in x 12in, PK10
Mfr # PAC9882-10
Zoro # G3854843
product price: $40.59
/pk 10, $4.06/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Color White, Blue
- Includes 10 Boards
- Material Plastic, Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # PAC9882-10
- Zoro # G3854843
- UPC # 21196988217
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Color | White, Blue |
Includes | 10 Boards |
Material | Plastic, Board |
Description
This 9" x 12" sturdy melamine whiteboard is perfect for the classroom, home and even travel. Dry erase board is one-sided and great for interactive instruction in the classroom to test concepts and for group work. Ruled on one-half of board with the other half being a blank space for drawing pictures or illustrations. Pack of 10 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Cork Board, Tile, 14"Wx7/10"Lx14"H, Natural (UBR463U0004)
- LEARNING RESOURCES Smart Snacks® Counting Cookies™ (7348)
- BUSINESS SOURCE Slant D Ring Binder 1 1/2" Binder Capacity Letter (62466)
- CANON Calculator, Hndhld, 8 Digit (4009A006AA)
- PACON Dry Erase Pockets, 5 Bright Colors, 10" x 13-1/2", PK10 (PAC9869)
- CRESTLINE PRODUCTS Magnetic Dry-Erase and Flannel Board, 18in x 24in (10720)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 48 x 36, White (2903U00-01)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MB0707186P)
- BEST-RITE 48"x120" Magnetic Porcelain Whiteboard, Silver Frame (2029K)
- MAGNA VISUAL 24"x36" Magnetic Porcelain Planning Board, White/Blue (NMW-2436G)
- 5S SUPPLIES Hourly Production Tracking Board V4 Aluminum Dry Erase 32in x 24in (HOURLYTRACK-V4-3224-DRYERASE)
- Pacon Dry Erase Boards