Shop All Arts & Crafts
Pacon
White Drawing Paper, 57lb, 12 x 18, Pure White, PK500
Mfr # 4712
Zoro # G301955938
product price: $35.15
/pk 500, $0.07/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pure White
- Weight 13.567 lbs
- Size 12 x 18
- Basis Weight 57 lb
- Sheet/Roll Size 12 x 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 4712
- Zoro # G301955938
- UPC # 45173047124
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | Pure White |
Weight | 13.567 lbs |
Basis Weight | 57 lb |
Paper/Media Color(s) | Pure White |
Paper Basis Weight (lb) | 57 lb Text |
Description
Pure white 100% sulphite drawing paper for watercolor, crayon, pencil and charcoal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- REDIFORM Purchase Order Book, 8 1/2x11, Letter, Two-Part Carbonless, 50 Sets (1L146)
- C-LINE PRODUCTS C-line Products CLI62127-3 Recycled Project Folders; Clear - 3 Count (CLI62127-3)
- SAMSONITE 17" Tectonic 2 Large Backpack, Blk/Blk (66303-1041)
- PACON SunWorks® Construction Paper, Black, 9x12in, PK500 (P6303)
- PACON Tagboard, Hw, 24X36, Mla, 100Sh Pk (PAC5126)
- PACON Wooden Shapes Assortment, 1000/ST, Natural PK (PACAC370001)
- PACON Drawing Paper, White, Medium Weight, 9" x 12", 500 Sheets (4709)
- PACON Multi-Program Picture Story Paper, 30 lb, 5/8" Long Rule, Two-Sided, 12 x 18,250PK (ZP2694)
- PACON Tru-Ray® Construction Paper, White, 12" x 18", 50 Sheets/Pk, PK5 (103058)
- SCHOOL SMART GLITTER-SLIVER 2 OZ SET OF 5 PK (S2004140)
- Pacon