Shop All Arts & Crafts
Pacon
White Drawing Paper, 47lb, 12 x 18, Pure White, PK500
Mfr # 4742
Zoro # G201955885
product price: $28.89
/pk 500, $0.06/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pure White
- Size 12 x 18
- Weight 11.38 lbs
- Basis Weight 47 lb
- Sheet/Roll Size 12 x 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 4742
- Zoro # G201955885
- UPC # 45173047421
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | Pure White |
Weight | 11.38 lbs |
Basis Weight | 47 lb |
Paper Basis Weight (lb) | 47 lb Text |
Paper/Media Color(s) | Pure White |
Description
Pure white 100% sulphite drawing paper for watercolor, crayon, pencil and charcoal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 36", Kraft, 15/Bundle (11A733)
- SMEAD Smead Side Opening Pressboard Report Cover, Prong Fastener, Letter, Green (81451)
- LK PACKAGING Reclosable Bags W/ Write On Strip, 1 Qt., 7"W x 8"L, 2 Mil, Clear, 500/Pack (F20708Q)
- QUALITY PARK Catalog Envelope, 28 lb Bond Weight Kraft, #10 1/2, Square Flap, Gummed Closure, 9x12, 250PK (QUA41465)
- PACON Paper Roll, 48"x50ft., Emerald (57145)
- PACON Pacon White Newsprint, 30 lbs., 18 x 24, White, 500 Sheets/Pack (3411)
- PACON Kolorfast Tissue Assortment, 10color, PK10 (58970)
- PACON SunWorks® Construction Paper, Black, 9x12in, PK500 (P6303)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, White, PK50 (103090)
- PACON Paper Roll, 48"x50ft., White (57015)
- PRANG Paint, 16 oz, Liqud Tempera, Violet (21606)
- Pacon