Shop All Arts & Crafts
Pacon
Watercolor Paper Pad, 9" x 12"
Mfr # 4910
Zoro # G4424108
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Length 12"
- Color Yellow
- Material Paperboard
- Size 9 x 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 4910
- Zoro # G4424108
- UPC # 045173049104
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 9" |
Length | 12" |
Size | 9 x 12 |
Pad-Spine Width | 9" |
Pad Length | 12" |
Sheet Size (Bound-Side First) | 9 x 12 |
Details
Item | Watercolor Paper Pad,9" x 12" |
Color | Yellow |
Material | Paperboard |
Basis Weight | 90 lb |
Sheets per Pad | 12 |
Number of Subjects/Sections | 1 |
Sheet Color | White |
Front-Cover Material | Paperboard |
Cover Color | Yellow |
Sheet Basis Weight (lb) | 90 lb Text |
Weight | 0.517 lbs |
Sheet Rule/Format Type | Unruled |
Pad-Binding Edge | Top |
Pad-Binding Type | Taped |
Back-Cover Material | Paperboard |
Description
Watercolor Paper Pad,9" x 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS 18 x 24 Black Chalkboard (10204)
- CHARLES LEONARD Plastic Clipboard, Letter Size, Neon Blue, PK6 (89715)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4P0912)
- BRADY Rectangle Secondary Label, Multicolor, Pk100 (716LS)
- PACON Spectra Glitter, .04 Hex Crystals, Assorted, 4 oz Shaker-Top Jar, PK6 (91370)
- PACON Board, Tag, Hv, 12X18, We, 100Sh Pk (PAC5214)
- PACON Paper, Drawing, 9X12, Manila Pk (PAC004109)
- PACON Paper, Construction, 9 x 12", Assorted, PK50 (103031)
- PACON Art Street® Marker Pad, White, 9" x 12", 40 Sheets Per Pad, PK6 (4618)
- PACON Railroad Board, PK100 (5461)
- SAX Watercolor Paper, 18 x 24 Inches, 90 lb, Natural White, 50 Sheets PK (PX4917-5987)
- Pacon