Shop All Poster & Presentation Boards
Pacon
UCreate™ Poster Board, White, 11 x 14", 5 Sheets Per Pack, PK12
Mfr # 5417
Zoro # G5641913
product price: $26.59
/pk 12, $2.22/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material 12 Pt. Posterboard
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5417
- Zoro # G5641913
- UPC # 194629039982
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | White |
Material | 12 Pt. Posterboard |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Great for making small posters, signs, announcements, charts and art projects. The smaller size and sheet count is perfect for home or office use. White finish is coated on one side only. Each pack includes 5 sheets. Measures 11" x 14". Sold as a set of 12 packs, 60 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Black Toner Cartridge (006R01771)
- NINJATEK Cheetah Steel 1.75Mm .5Kg (3DCH1417505)
- LEARNING RESOURCES Plastic Lacing Lowercase Alphabet, 260 Pieces (6402)
- UNITED BOOK PRESS Military Log/Record Book, 192 Sheets (7530-00-222-3521)
- PACON Pacon, Heavyweight Tagboard, 12 X 9, White, 100PK (5211)
- PACON Super Value Poster Board, White, 22" x 28", PK50 (0076510)
- PACON 4-Ply Railroad Board, Holiday Green, 22" x 28", PK25 (5466-1)
- PACON Pacon, Medium Weight Tagboard, 12 X 9, White, 100PK (5281)
- PACON Foam Presentation Board, White, 48" x 36", PK12 (P3861)
- PACON Pacon® 6-Ply Railroad Board, White, 22" x 28", PK25 (P54611)
- UCREATE Poster Board, White 10pt., 14in x 22in, PK100 (PCAR93736)
- Pacon Poster & Presentation Boards