Shop All Poster & Presentation Boards
Pacon
UCreate™ Coated Poster Board, White 14 pt., 22" x 28", PK25
Mfr # 5460-7
Zoro # G5638045
product price: $28.39
/pk 25, $1.14/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material 14 Pt. Posterboard
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5460-7
- Zoro # G5638045
- UPC # 45173546078
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | White |
Material | 14 Pt. Posterboard |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
This 14 point poster board is colored on both sides and coated on one side. High strength, bleach kraft base stock is coated for a variety of applications. Coating provides a durable smooth finish that does not bleed when moistened. Each sheet is individually UPC coded. Fade-resistant and acid-free. Includes 25 sheets. Recyclable. Measures 22" x 28".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Yellow Loom Tool- For Small Bundles from 1/4" to 3/8" (WL-TOOL-YW-S-10PK)
- ZORO SELECT Strapping, Polypropylene, 26 mil (2CXH3)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 7", Kraft, 25/Bundle (11K628)
- UNIVERSAL BATTERY Universal 43713 Bulletin Board Natural Cork 36 x 24 Aluminum Frame (43713)
- PACON Poster Board Class Pack, 10 Assorted Colors, 22" x 28", PK50 (P0076347)
- PACON Pacon® 4-Ply Railroad Board, Red, 22" x 28", PK25 (P54751)
- PACON Super Value Poster Board, White, 22" x 28", PK50 (0076510)
- PACON UCreate™ Coated Poster Board, Black, 22" x 28", PK25 (5394-1)
- PACON Pacon, Medium Weight Tagboard, 36 X 24, White, 100PK (5296)
- PACON Pacon, FOUR-PLY RAILROAD BOARD, 22 X 28, BRIGHT WHITE, 100PK (5460)
- FLIPSIDE PRODUCTS 32 x 40 Kraft Corrugated Sheets (E-Flute), PK25 (32404-25)
- Pacon Poster & Presentation Boards