Shop All Poster & Presentation Boards
Pacon
UCreate™ Coated Poster Board, Black, 22" x 28", PK25
Mfr # 5394-1
Zoro # G5640976
product price: $58.39
/pk 25, $2.34/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Posterboard
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5394-1
- Zoro # G5640976
- UPC # 45173539414
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | Black |
Material | Posterboard |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
This 12 point coated poster board is colored on both sides. High strength, bleached kraft base stock is coated for a variety of applications. Coating provides a durable smooth finish that does not bleed when moistened. Fade-resistant and acid free. Recyclable. Includes 25 sheets. Recyclable. Measures 22" x 28".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Blue/White (TZe243)
- ZORO SELECT ECT32 20 x 14 x 14 RSC, 20x14x14 in (60YP86)
- PACON Classroom Keepers® 6-Shelf Organizer, Blue, 17.75H x 12W x 13.5D (P001312)
- AVERY Avery® Internet Shipping Labels with TrueBlock® Technology for Inkjet Printers 8126, 5-1/2" x 8-1/2", 50 Labels (727828126)
- PACON Pacon® 4-Ply Railroad Board, White, 22" x 28", PK25 (P104159)
- PACON UCreate™ Economy Poster Board, White, 22" x 28", PK100 (P104225)
- PACON 4-Ply Railroad Board, Dark Blue, 22in. x 28in., 25PK (P54651)
- PACON Pacon® 6-Ply Railroad Board, White, 22" x 28", PK25 (P54611)
- PACON Board, Rr, 22X28, 4Ply, We, 100 Pk (PAC5460)
- PACON 4-Ply Railroad Board, Holiday Green, 22" x 28", PK25 (5466-1)
- PACON Foam Board, 20"X30", Assorted, PK10 (5554)
- Pacon Poster & Presentation Boards