Shop All Copy & Printer Paper
Pacon
TruRay Construction Paper, 76 lbs, PK50
Mfr # 103423
Zoro # G9775859
product price: $3.49
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brilliant Lime
- Size 9 x 12
- Finish Smooth
- Weight 0.9 lbs
- Paper Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103423
- Zoro # G9775859
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | TruRay Construction Paper,76 lbs,PK50 |
Color | Brilliant Lime |
Finish | Smooth |
Weight | 0.9 lbs |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 76 lb Text |
Paper/Media Color(s) | Brilliant Lime |
Description
TruRay Construction Paper,76 lbs,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Black Opaque (15C005)
- ZORO SELECT Blank Dot Label Orange 1/2"W, Pk1000 (3VCL6)
- WESTERN PLASTICS Film Pallet Stretch Wrap 15"x70x1500', PK4 (PSF10)
- OIC Business Card Holder, 3-7/8"x1-7/8"x2-3/8", Smoke (OIC97833)
- PACON Paper, Composition, 8X10.5", PK500 (2433)
- PACON 9 x 12 in. 140 lbs UCreate Watercolor Paper (PACP4943)
- PACON Composition Book, 0.5", 100 Sheets (2425)
- PACON Multi-Purpose Paper, Hot Pink, 8.5in x 11in, PK500 (P102052)
- PACON Paper, Ary, 65lb.Cardstock, Ast, PK250 (101195)
- PACON Fadeless 48 X 12 Magenta 1 Roll, 4PK (PAC57348)
- HAYES Stars Border Certificate, 8.5in x 11in, PK150 (VA655)
- Pacon Copy & Printer Paper