Shop All Copy & Printer Paper
Pacon
TruRay Construction Paper, 76 lbs, PK50
Mfr # 103056
Zoro # G9775974
product price: $9.79
/pk 50, $0.20/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown
- Size 12 x 18
- Finish Smooth
- Weight 1.835 lbs
- Paper Basis Weight (lb) 76 lb Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103056
- Zoro # G9775974
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | TruRay Construction Paper,76 lbs,PK50 |
Color | Dark Brown |
Finish | Smooth |
Weight | 1.835 lbs |
Paper Basis Weight (lb) | 76 lb Text |
Paper Finish | Smooth |
Paper/Media Color(s) | Dark Brown |
Description
TruRay Construction Paper,76 lbs,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Red Sharpie Marker, Fine Point, Red, PK36, 36 PK (1920937)
- FROST KING Window Insulation Kit 42" x 62", Outdoor (V93A)
- ARTISTIC Metal Bookends, White (ART20008WH)
- QUARTET Marker Holder, 8-1/4inH, Black, Plastic (85377)
- PACON Ecology Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, PK150 (3203)
- PACON Paper, Mlti-Purpose, Rd, 500Sh Pk (PAC102054)
- PACON Paper, Bond, Neon, 24#, Ltr, Grn Pk (PAC104317)
- PACON Fadeless 48 X 12 Magenta 1 Roll, 4PK (PAC57348)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103041)
- PACON Paper, Bond, Neon, 24#, Ltr, Ylw Pk (PAC104316)
- HAMMERMILL Tidal Copy & Multipurpose Paper (HAM162400)
- Pacon Copy & Printer Paper