Shop All Copy & Printer Paper
Pacon
TruRay Construction Paper, 76 lbs, PK50
Mfr # 103049
Zoro # G9776087
original price:
$8.99
13% off
new price: $7.79
/pk 50, $0.16/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Royal Blue
- Finish Smooth
- Size 12 x 18
- Weight 1.821 lbs
- Paper Basis Weight (lb) 76 lb Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103049
- Zoro # G9776087
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | TruRay Construction Paper,76 lbs,PK50 |
Color | Royal Blue |
Finish | Smooth |
Weight | 1.821 lbs |
Paper Basis Weight (lb) | 76 lb Text |
Paper/Media Color(s) | Royal Blue |
Paper Finish | Smooth |
Description
TruRay Construction Paper,76 lbs,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L, Handle Color: Red (15453)
- SIRCLE Binding Spines, Coil, 6mm, White, PK100 (80006W)
- C-LINE PRODUCTS 8-1/2" x 11" Dry Erase Sheets, Pk25 (57911)
- PRO-LOK ProLok: Blue Punch ” Molded Case (Pro-Lok) (PRL-BP-CASE)
- PACON Fadeless 48 X 12 Lt Blue 1 Roll, 4PK (PAC57218)
- PACON Paper, Bond, Neon, 24#, Ltr, Org Pk (PAC104318)
- PACON Cardstock, , Bright, 8.5"X11", Emldgrn Pk (PACP101170)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103056)
- PACON Paper, Bond, Neon, 24#, Ltr, Pnk Pk (PAC104319)
- PACON Multi-Purpose Paper, Lemon Yellow, 8.5in x 11in, PK500 (P102055)
- WAUSAU PAPERS Neenah Astrobrights Premium Color Paper, Martian Green - 8.5 x 11 in. (WAU21801)
- Pacon Copy & Printer Paper