Shop All Copy & Printer Paper
Pacon
TruRay Construction Paper, 76 lbs, PK50
Mfr # 103032
Zoro # G9776017
product price: $8.15
/pk 50, $0.16/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Magenta
- Finish Smooth
- Size 12 x 18
- Weight 1.849 lbs
- Sheet/Roll Size 12 x 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103032
- Zoro # G9776017
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | TruRay Construction Paper,76 lbs,PK50 |
Color | Magenta |
Finish | Smooth |
Weight | 1.849 lbs |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 76 lb Text |
Paper/Media Color(s) | Magenta |
Description
TruRay Construction Paper,76 lbs,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Clip, 5/8 In., PK100 (GRE455)
- BROTHER Crtdg, Tape, Bk On We, 2 2PK (BRTTZE2312PK)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK25 (TP385625)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Pastel Colors, 10PK (66334)
- PACON Pacon, FADELESS PAPER ROLL, 50LB, 48in X 50FT, TAN (57865)
- PACON Paper, Mlti-Purpose, Oe, 500Sh Pk (PAC102051)
- PACON Paper, Bond, Neon, 24#, Ltr, Org Pk (PAC104318)
- PACON Ecology Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, PK150 (3203)
- PACON Cardstock, Array, White, 100Sh Pk (PAC101188)
- PACON Pacon Rainbow Colored Kraft Duo-Finish Paper, 36inW x 1000'L, Sky Blue (63150)
- EXACT Paper, Brites, , 500Sh, Rd Pk (WAU26751)
- Pacon Copy & Printer Paper