Shop All Copy & Printer Paper
Pacon
TruRay Construction Paper, 76 lbs, PK50
Mfr # 103025
Zoro # G9775834
original price:
$3.55
19% off
new price: $2.85
/pk 50, $0.06/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Warm Brown
- Size 9 x 12
- Finish Smooth
- Weight 0.927 lbs
- Sheet/Roll Size 9 x 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103025
- Zoro # G9775834
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | TruRay Construction Paper,76 lbs,PK50 |
Color | Warm Brown |
Finish | Smooth |
Weight | 0.927 lbs |
Paper/Media Color(s) | Warm Brown |
Paper Basis Weight (lb) | 76 lb Text |
Paper Finish | Smooth |
Description
TruRay Construction Paper,76 lbs,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 26" x 10" x 10", Kraft, 25/Bundle (11G121)
- SAFCO Acrylic Collection Box, w/2 Keys, 9-1/4"x9-1/4"x21", Clear (SAF4234CL)
- UNI-BALL Pen, Ballpoint, 1.0mm Point, 1/2"Wx3/5"Lx5-1/2"H, 12/DZ, BE PK (UBC70124)
- TOY TIME Toy Time Classic Wooden Tabletop Horse Race Game (394798WMK)
- PACON Cardstock, Array, Ivory, 100Sh Pk (PAC101186)
- PACON Multi-Purpose Paper, Hyper Orange, 8.5in x 11in, PK500 (P102218)
- PACON Pastel Multipurpose Paper Array, 8.5x11, PK300 (P101048)
- PACON Multi-Purpose Paper, Hot Pink, 8.5in x 11in, PK500 (P102052)
- PACON Paper, Ary, 65lb.Cardstock, Ast, PK250, Paper Weight: 65 lb. (101196)
- PACON Paper, Bond, Neon, 24#, Ltr, Ylw Pk (PAC104316)
- NEENAH PAPER Paper, Bright, 500, PK500 (26791)
- Pacon Copy & Printer Paper