Shop All Copy & Printer Paper
Pacon
TruRay Construction Paper, 76 lbs, PK50
Mfr # 103019
Zoro # G9775773
product price: $3.39
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Finish Smooth
- Size 9 x 12
- Weight 0.907 lbs
- Paper/Media Color(s) Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103019
- Zoro # G9775773
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | TruRay Construction Paper,76 lbs,PK50 |
Color | Purple |
Finish | Smooth |
Weight | 0.907 lbs |
Paper/Media Color(s) | Purple |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 76 lb Text |
Description
TruRay Construction Paper,76 lbs,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 110V, Tabletop (ST-1606-20-110V-Tabletop)
- UNIVERSAL Top-Load Poly Sheet Protectors, Nonglare, Economy, Letter, PK200 (UNV21127)
- MATTEL Hot Wheels Basic Car Assortment Die Cast Metal (C4982)
- AMBIR Nscan 690Gt Duplex Id Card Scanner W/ Ambirscan: Vertical High-Speed (DS690GT-AS)
- PACON Cardstock, Array, Black, 100Sh Pk (PAC101187)
- PACON Primary Journal, 0.5", 100 Sheets (2426)
- PACON Paper, Composition, 8X10.5", PK500 (2433)
- PACON Practice Paper, Newsprint, 8.5x11", PK500 (2603)
- PACON Cardstock, Array, Ivory, 100Sh Pk (PAC101186)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103057)
- SCHOOL SMART School Smart 085357 11 x 8.5 In. Alternate Ruled Long Way Writing Paper For Grade 2; 0.75 In. Ruling; 0.37 In. Broken Line; White; Pack - 500 (85357)
- Pacon Copy & Printer Paper