Shop All Copy & Printer Paper
Pacon
TruRay Construction Paper, 76 lbs, PK50
Mfr # 103013
Zoro # G9775728
original price:
$3.65
20% off
new price: $2.89
/pk 50, $0.06/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shocking Pink
- Size 9 x 12
- Finish Smooth
- Weight 0.92 lbs
- Paper Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103013
- Zoro # G9775728
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | TruRay Construction Paper,76 lbs,PK50 |
Color | Shocking Pink |
Finish | Smooth |
Weight | 0.92 lbs |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 76 lb Text |
Paper/Media Color(s) | Shocking Pink |
Description
TruRay Construction Paper,76 lbs,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-7/8" x 3-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA5)
- ENCORE PACKAGING Front Action Sealer, Traditional (EP-1250-12)
- SHARPIE Metallic Silver Metallic Permanent Marker, Fine Tip, 12 PK (39100)
- TOPS Job File Jacket, Letter, PK20 (TOP3440)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103057)
- PACON Paper, Mlti-Purpose, Oe, 500Sh Pk (PAC102051)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103059)
- PACON Fadeless 48 X 12 Magenta 1 Roll, 4PK (PAC57348)
- PACON UCreate Watercolor Paper, 90 lb Text Weight, 6 x 9, 200PK (P4925)
- PACON Paper, Bond, Neon, 24#, Ltr, Grn Pk (PAC104317)
- HAMMERMILL Copy Plus 11x17 Inkjet Copy Multipurpose Paper White, White, 500PK (HAM105023)
- Pacon Copy & Printer Paper