Shop All Copy & Printer Paper
Pacon
TruRay Construction Paper, 76 lbs, PK50
Mfr # 102960
Zoro # G9775789
product price: $4.15
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Holiday Green
- Finish Smooth
- Size 9 x 12
- Weight 0.918 lbs
- Sheet/Roll Size 9 x 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 102960
- Zoro # G9775789
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | TruRay Construction Paper,76 lbs,PK50 |
Color | Holiday Green |
Finish | Smooth |
Weight | 0.918 lbs |
Paper/Media Color(s) | Holiday Green |
Paper Basis Weight (lb) | 76 lb Text |
Paper Finish | Smooth |
Description
TruRay Construction Paper,76 lbs,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Triple Tray, 3 Sections, Letter Size Files, 9.25 x 11.75 x 8, Blue (3271BU)
- NANUK CASES Cubed Foam Inserts 22" x 17", Pk4 (945-FOAM)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 10", White, 25/Bundle (22XL51)
- ZORO SELECT Double Wall Boxes, 20" x 16" x 16", Kraft, 10/Bundle (22XM45)
- PACON Ecology Filler Paper, 3-Hole, 8.5 x 11, Medium/College Rule, PK150 (3202)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103025)
- PACON Multi-Purpose Paper, Lemon Yellow, 8.5in x 11in, PK500 (P102055)
- PACON Primary Journal, 0.5", 100 Sheets (2426)
- PACON Multi-Purpose Paper, Hot Pink, 8.5in x 11in, PK500 (P102052)
- PACON Fadeless 48 X 12 Magenta 1 Roll, 4PK (PAC57348)
- HAMMERMILL Hammermill Printer Paper, 20lb Tidal, 92 Bright, 8.5x11, 8 Ream, 4000 Sheets (162400)
- Pacon Copy & Printer Paper