Shop All Arts & Crafts
Pacon
Tru-Ray® Construction Paper, White, 9" x 12", 50 Sheets/Pk, PK10
Mfr # 103026
Zoro # G5641362
product price: $38.49
/pk 10, $3.85/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Sulphite Paper
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103026
- Zoro # G5641362
- UPC # 194629087280
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Sulphite Paper |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tru-Ray® Construction Paper is tough enough to take scoring, folding and curling without cracking and tearing. Its superior fade-resistance keeps projects brighter and fresher longer. Each pack includes 50 sheets. Each sheet measures 9" x 12". Sold as a set of 10 packs, 500 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Automatic Stapler, Full, 20 Sheet, Blk/Gray (42132)
- HP HP 962, (3HZ96AN) Cyan Original Ink Cartridge (3HZ96AN#140)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKC67009)
- TAPE LOGIC Tape Logic® Labels, "Inspect For Damage", 3" x 5", Fluorescent Red, 500/Roll (DL3641)
- PACON Array Card Stock, 65lb., Lttr, Pastel, PK100 (101315)
- PACON Sketch Book, Lightweight, 9in. x 6in., 100 Sheets Per Book, 6PK (P2350)
- PACON Pacon, WHITE DRAWING PAPER, 78LB, 12 X 18, PURE WHITE, 500/REAM (4812)
- PACON Paint Rollers, w/Tray, Foam, Patterns, Assorted (PAC9086)
- PACON Trait-TexDoubleWeightYarnCones, 2oz., PK12 (00590)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Sky Blue (67151)
- SPEEDBALL Speedball 1013 Underglazes; Pine - 2 Oz. (1013)
- Pacon